

€4,307.13/ pieceexcl. VAT
€5,211.63incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4,307.13 | - |
3+ | €4,091.76 | 5.00% |
5+ | €3,876.42 | 10.00% |
10+ | €3,661.05 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 80 mm |
Outer Diameter | 210 mm |
Width | 144 mm |
Torque | 8500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 18.2 kg |
Manufacturer ID | GFRN80 |