

€2,590.37/ pieceexcl. VAT
€3,134.35incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,590.37 | - |
5+ | €2,460.87 | 5.00% |
10+ | €2,331.31 | 10.00% |
20+ | €2,201.79 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 70 mm |
Outer Diameter | 190 mm |
Width | 134 mm |
Torque | 5750 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 13.5 kg |
Manufacturer ID | GFRN70 |