

€1,953.40/ pieceexcl. VAT
€2,363.61incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,953.40 | - |
5+ | €1,855.73 | 5.00% |
10+ | €1,758.05 | 10.00% |
20+ | €1,660.40 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 60 mm |
Outer Diameter | 170 mm |
Width | 114 mm |
Torque | 3500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 10.5 kg |
Manufacturer ID | GFRN60 |