

€1,440.26/ pieceexcl. VAT
€1,742.71incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,440.26 | - |
5+ | €1,368.27 | 5.00% |
10+ | €1,296.21 | 10.00% |
20+ | €1,224.24 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 94 mm |
Torque | 2125 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 7.2 kg |
Manufacturer ID | GFRN50 |