

€792.48/ pieceexcl. VAT
€958.90incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €792.48 | - |
5+ | €752.83 | 5.00% |
10+ | €713.22 | 10.00% |
50+ | €673.56 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 74 mm |
Torque | 725 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 3 kg |
Manufacturer ID | GFRN35 |