

€520.54/ pieceexcl. VAT
€629.85incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €520.54 | - |
5+ | €494.49 | 5.01% |
10+ | €468.46 | 10.01% |
50+ | €442.43 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 25 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
Torque | 288 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.5 kg |
Manufacturer ID | GFRN25 |