

€453.88/ pieceexcl. VAT
€549.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €453.88 | - |
5+ | €431.20 | 5.00% |
10+ | €408.49 | 10.00% |
50+ | €385.82 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 20 mm |
Outer Diameter | 75 mm |
Width | 57 mm |
Torque | 181 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1 kg |
Manufacturer ID | GFRN20 |