

€420.29/ pieceexcl. VAT
€508.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €420.29 | - |
5+ | €399.24 | 5.01% |
10+ | €378.31 | 9.99% |
50+ | €357.24 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 15 mm |
Outer Diameter | 68 mm |
Width | 52 mm |
Torque | 125 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.8 kg |
Manufacturer ID | GFRN15 |