

€14,328.05/ pieceexcl. VAT
€17,336.94incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14,328.05 | - |
3+ | €13,611.65 | 5.00% |
5+ | €12,895.25 | 10.00% |
10+ | €12,178.84 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 130 mm |
Outer Diameter | 310 mm |
Width | 212 mm |
Torque | 31250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 65 kg |
Manufacturer ID | GFRN130 |