

€403.22/ pieceexcl. VAT
€487.90incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €403.22 | - |
5+ | €383.05 | 5.00% |
10+ | €362.90 | 10.00% |
50+ | €342.77 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 12 mm |
Outer Diameter | 62 mm |
Width | 42 mm |
Torque | 55 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.5 kg |
Manufacturer ID | GFRN12 |