

€5,951.29/ pieceexcl. VAT
€7,201.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5,951.29 | - |
3+ | €5,653.70 | 5.00% |
5+ | €5,356.13 | 10.00% |
10+ | €5,058.60 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 90 mm |
Outer Diameter | 230 mm |
Width | 158 mm |
Torque | 14500 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 28.5 kg |
Manufacturer ID | GFR90 |