

€2,436.35/ pieceexcl. VAT
€2,947.98incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,436.34 | - |
5+ | €2,314.52 | 5.00% |
10+ | €2,192.65 | 10.00% |
20+ | €2,070.86 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 70 mm |
Outer Diameter | 190 mm |
Width | 134 mm |
Torque | 5750 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 13.5 kg |
Manufacturer ID | GFR70 |