STIEBER

STIEBER Roller type freewheel bearing supported, GFR Series, GFR40, 40mm Inner Dia, 125mm Outer Dia, Unsealed, Inner ring Keyway

  • ERIKS:23783125
Image 1
Save to list

€840.89/ pieceexcl. VAT

€1,017.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€840.89

-

5+

€798.81

5.00%

10+

€756.83

10.00%

20+

€714.74

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
GFR
Series
GFR
Inner Diameter
40 mm
Outer Diameter
125 mm
Width
86 mm
Torque
1025 Nm
Keyway
Inner ring
Sealing
No
Weight
4.6 kg
Manufacturer ID
GFR40