

€399.50/ pieceexcl. VAT
€483.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €399.50 | - |
5+ | €379.53 | 5.00% |
10+ | €359.53 | 10.00% |
50+ | €339.55 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 20 mm |
Outer Diameter | 75 mm |
Width | 57 mm |
Torque | 181 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1 kg |
Manufacturer ID | GFR20 |