

€18,878.94/ pieceexcl. VAT
€22,843.52incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18,878.94 | - |
3+ | €17,935.00 | 5.00% |
5+ | €16,991.06 | 10.00% |
10+ | €16,047.13 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 150 mm |
Outer Diameter | 400 mm |
Width | 246 mm |
Torque | 70000 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 138 kg |
Manufacturer ID | GFR150 |