

€377.59/ pieceexcl. VAT
€456.88incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €377.59 | - |
5+ | €358.70 | 5.00% |
10+ | €339.80 | 10.01% |
50+ | €320.96 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 15 mm |
Outer Diameter | 68 mm |
Width | 52 mm |
Torque | 125 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.8 kg |
Manufacturer ID | GFR15 |