

€1,726.14/ pieceexcl. VAT
€2,088.63incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,726.14 | - |
3+ | €1,639.85 | 5.00% |
5+ | €1,553.59 | 10.00% |
10+ | €1,467.22 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AV |
Series | AV |
Inner Diameter | 80 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Torque | 2900 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 8.7 kg |
Manufacturer ID | AV80 |