

€982.97/ pieceexcl. VAT
€1,189.39incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €982.97 | - |
5+ | €933.80 | 5.00% |
10+ | €884.68 | 10.00% |
20+ | €835.53 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AV |
Series | AV |
Inner Diameter | 50 mm |
Outer Diameter | 155 mm |
Width | 54 mm |
Torque | 2150 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 5.4 kg |
Manufacturer ID | AV50 |