

€656.93/ pieceexcl. VAT
€794.89incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €656.93 | - |
5+ | €624.08 | 5.00% |
10+ | €591.23 | 10.00% |
50+ | €558.35 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AV |
Series | AV |
Inner Diameter | 35 mm |
Outer Diameter | 118 mm |
Width | 54 mm |
Torque | 1200 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 3.4 kg |
Manufacturer ID | AV35 |