

€2,875.70/ pieceexcl. VAT
€3,479.60incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,875.70 | - |
3+ | €2,731.93 | 5.00% |
5+ | €2,588.09 | 10.00% |
10+ | €2,444.30 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AV |
Series | AV |
Inner Diameter | 110 mm |
Outer Diameter | 260 mm |
Width | 90 mm |
Torque | 7125 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 22.5 kg |
Manufacturer ID | AV110 |