

€823.75/ pieceexcl. VAT
€996.74incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €823.75 | - |
5+ | €782.55 | 5.00% |
10+ | €741.40 | 10.00% |
50+ | €700.22 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASK |
Series | ASK |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Torque | 250 Nm |
Dynamic load rating | 25.3 kN |
Static load rating | 35.1 kN |
Keyway | None |
Sealing | Yes |
Weight | 0.5 kg |
Manufacturer ID | ASK60 |