

€698.21/ pieceexcl. VAT
€844.83incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €698.21 | - |
5+ | €663.28 | 5.00% |
10+ | €628.36 | 10.00% |
50+ | €593.48 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASK |
Series | ASK |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Torque | 125 Nm |
Dynamic load rating | 19.6 kN |
Static load rating | 23.5 kN |
Keyway | None |
Sealing | Yes |
Weight | 0.34 kg |
Manufacturer ID | ASK50 |