

€601.91/ pieceexcl. VAT
€728.31incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €601.91 | - |
5+ | €571.89 | 4.99% |
10+ | €541.79 | 9.99% |
50+ | €511.70 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASK |
Series | ASK |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Torque | 72 Nm |
Dynamic load rating | 16 kN |
Static load rating | 20.6 kN |
Keyway | None |
Sealing | Yes |
Weight | 0.25 kg |
Manufacturer ID | ASK40 |