STIEBER

STIEBER Roller type freewheel bearing supported ALP80

  • ERIKS:13220191
Image 1
Save to list

€4,327.92/ pieceexcl. VAT

€5,236.78incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4,327.92

-

3+

€4,111.50

5.00%

5+

€3,895.15

10.00%

10+

€3,678.73

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALP
Series
ALP
Inner Diameter
80 mm
Outer Diameter
210 mm
Width
144 mm
Torque
8500 Nm
Keyway
Inner ring and outer ring
Weight
18.2 kg
Manufacturer ID
ALP80