STIEBER

STIEBER Roller type freewheel bearing supported ALP60

  • ERIKS:13220189
Image 1
Save to list

€1,963.08/ pieceexcl. VAT

€2,375.33incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,963.08

-

5+

€1,864.93

5.00%

10+

€1,766.77

10.00%

20+

€1,668.62

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALP
Series
ALP
Inner Diameter
60 mm
Outer Diameter
170 mm
Width
114 mm
Torque
3500 Nm
Keyway
Inner ring and outer ring
Weight
10.5 kg
Manufacturer ID
ALP60