

€1,072.04/ pieceexcl. VAT
€1,297.17incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,072.04 | - |
5+ | €1,018.49 | 5.00% |
10+ | €964.87 | 10.00% |
20+ | €911.26 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ALP |
Series | ALP |
Inner Diameter | 45 mm |
Outer Diameter | 130 mm |
Width | 86 mm |
Torque | 1125 Nm |
Keyway | Inner ring and outer ring |
Weight | 4.7 kg |
Manufacturer ID | ALP45 |