

€785.64/ pieceexcl. VAT
€950.62incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €785.64 | - |
5+ | €746.33 | 5.00% |
10+ | €707.06 | 10.00% |
50+ | €667.79 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ALP |
Series | ALP |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 74 mm |
Torque | 725 Nm |
Keyway | Inner ring and outer ring |
Weight | 3 kg |
Manufacturer ID | ALP35 |