STIEBER

STIEBER Roller type freewheel bearing supported ALP30

  • ERIKS:13220183
Image 1
Save to list

€612.77/ pieceexcl. VAT

€741.45incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€612.77

-

5+

€582.16

5.00%

10+

€551.51

10.00%

50+

€520.88

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALP
Series
ALP
Inner Diameter
30 mm
Outer Diameter
100 mm
Width
68 mm
Torque
500 Nm
Keyway
Inner ring and outer ring
Weight
2.2 kg
Manufacturer ID
ALP30