

€515.98/ pieceexcl. VAT
€624.34incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €515.98 | - |
5+ | €490.17 | 5.00% |
10+ | €464.37 | 10.00% |
50+ | €438.54 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ALP |
Series | ALP |
Inner Diameter | 25 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
Torque | 288 Nm |
Keyway | Inner ring and outer ring |
Weight | 1.5 kg |
Manufacturer ID | ALP25 |