

€449.90/ pieceexcl. VAT
€544.38incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €449.90 | - |
5+ | €427.42 | 5.00% |
10+ | €404.90 | 10.00% |
50+ | €382.41 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ALP |
Series | ALP |
Inner Diameter | 20 mm |
Outer Diameter | 75 mm |
Width | 57 mm |
Torque | 181 Nm |
Keyway | Inner ring and outer ring |
Weight | 1 kg |
Manufacturer ID | ALP20 |