

€416.62/ pieceexcl. VAT
€504.11incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €416.62 | - |
5+ | €395.77 | 5.01% |
10+ | €374.96 | 10.00% |
50+ | €354.09 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ALP |
Series | ALP |
Inner Diameter | 15 mm |
Outer Diameter | 68 mm |
Width | 52 mm |
Torque | 125 Nm |
Keyway | Inner ring and outer ring |
Weight | 0.8 kg |
Manufacturer ID | ALP15 |