STIEBER

STIEBER Roller type freewheel bearing supported ALP12

  • ERIKS:13220179
Image 1
Save to list

€403.22/ pieceexcl. VAT

€487.90incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€403.22

-

5+

€383.05

5.00%

10+

€362.90

10.00%

50+

€342.77

14.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALP
Series
ALP
Inner Diameter
12 mm
Outer Diameter
62 mm
Width
42 mm
Torque
55 Nm
Keyway
Inner ring and outer ring
Weight
0.5 kg
Manufacturer ID
ALP12