STIEBER

STIEBER Roller type freewheel bearing supported ALM35

  • ERIKS:13220178
Image 1
Save to list

€973.99/ pieceexcl. VAT

€1,178.53incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€973.99

-

5+

€925.27

5.00%

10+

€876.57

10.00%

50+

€827.86

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALM
Series
ALM
Inner Diameter
35 mm
Outer Diameter
110 mm
Width
74 mm
Sealing
Yes
Manufacturer ID
ALM35