STIEBER

STIEBER Roller type freewheel bearing supported ALM25

  • ERIKS:13220177
Image 1
Save to list

€634.44/ pieceexcl. VAT

€767.67incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€634.44

-

5+

€602.68

5.01%

10+

€570.97

10.00%

50+

€539.23

15.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ALM
Series
ALM
Inner Diameter
25 mm
Outer Diameter
90 mm
Width
60 mm
Sealing
Yes
Manufacturer ID
ALM25