STIEBER

STIEBER Roller type freewheel bearing supported AL70

  • ERIKS:13220171
Image 1
Save to list

€2,436.35/ pieceexcl. VAT

€2,947.98incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2,436.34

-

5+

€2,314.52

5.00%

10+

€2,192.65

10.00%

20+

€2,070.86

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AL
Series
AL
Inner Diameter
70 mm
Outer Diameter
190 mm
Width
134 mm
Torque
5750 Nm
Keyway
Inner ring
Sealing
No
Weight
13.5 kg
Manufacturer ID
AL70