

€1,814.99/ pieceexcl. VAT
€2,196.14incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,814.99 | - |
5+ | €1,724.28 | 5.00% |
10+ | €1,633.49 | 10.00% |
20+ | €1,542.74 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 60 mm |
Outer Diameter | 170 mm |
Width | 114 mm |
Torque | 3500 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 10.5 kg |
Manufacturer ID | AL60 |