STIEBER

STIEBER Roller type freewheel bearing supported AL55

  • ERIKS:13220170
Image 1
Save to list

€1,577.54/ pieceexcl. VAT

€1,908.82incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,577.54

-

5+

€1,498.64

5.00%

10+

€1,419.74

10.00%

20+

€1,340.93

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AL
Series
AL
Inner Diameter
55 mm
Outer Diameter
160 mm
Width
104 mm
Torque
2625 Nm
Keyway
Inner ring
Sealing
No
Weight
8.6 kg
Manufacturer ID
AL55