

€1,336.63/ pieceexcl. VAT
€1,617.32incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,336.63 | - |
5+ | €1,269.77 | 5.00% |
10+ | €1,202.95 | 10.00% |
20+ | €1,136.12 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 92 mm |
Torque | 2125 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 7.2 kg |
Manufacturer ID | AL50 |