

€539.30/ pieceexcl. VAT
€652.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €539.30 | - |
5+ | €512.34 | 5.00% |
10+ | €485.35 | 10.00% |
50+ | €458.43 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 68 mm |
Torque | 500 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 2.2 kg |
Manufacturer ID | AL30 |