STIEBER

STIEBER Roller type freewheel bearing supported AL150

  • ERIKS:13220176
Image 1
Save to list

€18,878.94/ pieceexcl. VAT

€22,843.52incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18,878.94

-

3+

€17,935.00

5.00%

5+

€16,991.06

10.00%

10+

€16,047.13

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AL
Series
AL
Inner Diameter
150 mm
Outer Diameter
400 mm
Width
246 mm
Torque
70000 Nm
Keyway
Inner ring
Sealing
No
Weight
138 kg
Manufacturer ID
AL150