

€377.02/ pieceexcl. VAT
€456.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €377.02 | - |
5+ | €358.17 | 5.00% |
10+ | €339.32 | 10.00% |
50+ | €320.45 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 12 mm |
Outer Diameter | 62 mm |
Width | 42 mm |
Torque | 55 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.5 kg |
Manufacturer ID | AL12 |