STIEBER

STIEBER Indexing clutch BAT25R

  • ERIKS:23782952
Image 1
Save to list

€2,390.76/ pieceexcl. VAT

€2,892.82incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2,390.76

-

3+

€2,271.20

5.00%

5+

€2,151.66

10.00%

20+

€2,032.10

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
BAT
Series
BAT
Inner Diameter
25 mm
Outer Diameter
72 mm
Width
40 mm
Sealing
Yes
Manufacturer ID
BAT25R