

€7,299.34/ pieceexcl. VAT
€8,832.20incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7,299.34 | - |
5+ | €6,934.39 | 5.00% |
10+ | €6,569.40 | 10.00% |
20+ | €6,204.38 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 85 mm |
Outer Diameter | 330 mm |
Width | 135 mm |
Torque | 1400 Nm |
Keyway | Inner ring |
Weight | 50 kg |
Manufacturer ID | RSRV85 |