

€41,156.28/ pieceexcl. VAT
€49,799.10incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41,156.28 | - |
3+ | €39,098.46 | 5.00% |
5+ | €37,040.65 | 10.00% |
10+ | €34,982.80 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 260 mm |
Outer Diameter | 750 mm |
Width | 205 mm |
Torque | 30000 Nm |
Keyway | Inner ring |
Weight | 420 kg |
Manufacturer ID | RSRV260 |