

€33,187.16/ pieceexcl. VAT
€40,156.46incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33,187.16 | - |
3+ | €31,527.79 | 5.00% |
5+ | €29,868.49 | 10.00% |
10+ | €28,209.05 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 240 mm |
Outer Diameter | 710 mm |
Width | 185 mm |
Torque | 21500 Nm |
Keyway | Inner ring |
Weight | 350 kg |
Manufacturer ID | RSRV240 |