

€27,019.60/ pieceexcl. VAT
€32,693.72incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27,019.60 | - |
3+ | €25,668.60 | 5.00% |
5+ | €24,317.64 | 10.00% |
10+ | €22,966.68 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 200 mm |
Outer Diameter | 555 mm |
Width | 170 mm |
Torque | 12500 Nm |
Keyway | Inner ring |
Weight | 180 kg |
Manufacturer ID | RSRV200 |