

€21,178.19/ pieceexcl. VAT
€25,625.61incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21,178.19 | - |
3+ | €20,119.27 | 5.00% |
5+ | €19,060.39 | 10.00% |
10+ | €18,001.44 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 170 mm |
Outer Diameter | 500 mm |
Width | 170 mm |
Torque | 8000 Nm |
Keyway | Inner ring |
Weight | 150 kg |
Manufacturer ID | RSRV170 |