

€13,096.53/ pieceexcl. VAT
€15,846.80incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13,096.53 | - |
3+ | €12,441.74 | 5.00% |
5+ | €11,786.92 | 10.00% |
10+ | €11,132.09 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 140 mm |
Outer Diameter | 430 mm |
Width | 150 mm |
Torque | 4500 Nm |
Keyway | Inner ring |
Weight | 95 kg |
Manufacturer ID | RSRV140 |