

€11,011.93/ pieceexcl. VAT
€13,324.44incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11,011.93 | - |
3+ | €10,461.29 | 5.00% |
5+ | €9,910.72 | 10.00% |
10+ | €9,360.10 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 120 mm |
Outer Diameter | 400 mm |
Width | 150 mm |
Torque | 3400 Nm |
Keyway | Inner ring |
Weight | 80 kg |
Manufacturer ID | RSRV120 |