

€8,744.20/ pieceexcl. VAT
€10,580.48incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8,744.20 | - |
3+ | €8,306.97 | 5.00% |
5+ | €7,869.76 | 10.00% |
10+ | €7,432.58 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRV |
Series | RSRV |
Inner Diameter | 100 mm |
Outer Diameter | 350 mm |
Width | 140 mm |
Torque | 2300 Nm |
Keyway | Inner ring |
Weight | 60 kg |
Manufacturer ID | RSRV100 |